24 x 18-1/4 in. Oval Pedestal Bathroom Sink in Black Black™
Veer™ 24 x 18-1/4 in. Oval Pedestal Bathroom Sink in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- Basin Depth:
- 4 in
- Basin Length:
- 14-7/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 12-5/8 in
- CSA Certified:
- CSA B45.1
- Collection:
- Veer™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 8 in
- Length:
- 24 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Sink Basin
- Shape:
- Oval
- Sink Bowl Size:
- 14-7/8 in x 12-5/8 in x 4 in
- Sink Depth:
- 18-1/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 18-1/4 in
- Vessel Only:
- Yes
- Width:
- 18-1/4 in