Elongated Wall Mount Toilet Bowl in Dune
Veil® Elongated Wall Mount Toilet Bowl in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Mounting hardware is completely concealed giving Veil® a sleek and seamless look that is easy to clean
- One-piece wall-hung toilet
- Includes wall hung bowl with Reveal® Quiet-Close™ with grip tight seat
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- Yes
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Veil®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet
- Tank Only:
- No
- Toilet Bowl Height:
- 13 in
- Toilet Bowl Length:
- 21 in
- Toilet Bowl Width:
- 15-1/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Wall
- WaterSense Labeled:
- Yes