33 x 22 in. Top Mount Single Bowl Stainless Steel Kitchen Sink 3 Hole
This product has been replaced by
Manufacturer Part #20060-3-NA
Verse™ 33 x 22 in. Top Mount Single Bowl Stainless Steel Kitchen Sink 3 Hole
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SilentShield® Plus sound absorption system
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Verse™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Sink Bowl Size:
- 29-1/2 in x 15-3/4 in x 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 8-1/4 in