19-1/8 x 16 in. Oval Undermount Bathroom Sink in Ice™ Grey

You last purchased this on
 
KOHLER

Verticyl® 19-1/8 x 16 in. Oval Undermount Bathroom Sink in Ice™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Verticyl® 19-1/8 x 16 in. Oval Undermount Bathroom Sink in Ice™ Grey

  • Fast #
  • Part #K2881-95
  • Item #3797497
  • Manufacturer Part #2881-95
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Geometric oval basin with vertical sides
  • Fits standard 14" x 17" countertop cutout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Verticyl®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17 in x 14 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16 in