Vibrant Brushed Nickel Screw
Vibrant Brushed Nickel Screw
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Kohler K-7319-3, K-7855-4, K-7855-3, K-7853
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Length:
- 14/25 in
- WaterSense Labeled:
- No