Vitreous China Shroud in White
Vitreous China Shroud in White
Frequently Purchased Together
Product Details
- Wall-mount installation
- Hides pipes and enhances the design
- Combines with K-77767-1 or K-77767-8 ModernLife™ wall-mount sink
- Combines with K-77767-1 or K-77767-8 ModernLife wall-mount sink to create the K-77768-1 or K-77768-8 ModernLife wall-mount sink with shroud
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- K-77767-8, ModernLife™ K-77767-1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-4/25 in
- Fits Model:
- K-77767-8, K-77767-1
- Height:
- 12-1/5 in
- Installation Type:
- Wall Mount
- Material:
- Vitreous China
- Origin:
- Global
- Pedestal Only:
- Yes
- Product Type:
- Shroud
- Vessel Only:
- No
- Width:
- 1-87/100 in