Vox® Drop-in Vessel in Ice™ Grey

Part #K2660-8-95  |  Item #4479946  |  Manufacturer Part #2660-8-95

$269.96 EACH
(Pricing is for Ice™ Grey)

Color/Finish: Ice™ Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 8"
  • Overflow drain with included 1105685 polished chrome cap

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Center Size: 8 in

Collection: Vox®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/8 in

GSA Approved: No

IAPMO Listed: No

Length: 23 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 23 in x 18-1/8 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 22 in x 13-1/4 in x 3-3/4 in

Sink Depth: 6-7/8 in

Sink Installation Type: [Self-rimming/Drop-in, Vessel Mount]

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 18-1/8 in