Vox® No-Hole Countermount Bathroom Sink in Almond

Part #K14800-47  |  Item #4479859  |  Manufacturer Part #14800-47

$234.08 EACH

Color/Finish: Almond

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Vox®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8 in

IAPMO Listed: No

Length: 16-1/2 in

Material: Fireclay

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-1/2 in x 16-1/2 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 15-1/2 x 15-1/2 in x 5-3/4 in

Sink Depth: 8 in

Sink Installation Type: [Counter Mount, Wall Mount]

Vessel Only - FEI: Yes

Width: 16-1/2 in