Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35745-2MB
  • Item #10197977
  • Manufacturer Part #35745-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 23-1/4-in (591 mm) swing spout reach
  • 5.2 gpm (19.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle with main lever shutoff
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Height:
9-5/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
5.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-1/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
23-1/4 in
Spout Type:
Swivel
Type:
K35745-2MB