Rainhead Arm and Flange with 2-Way Diverter in Vibrant Brushed Bronze
Rainhead Arm and Flange with 2-Way Diverter in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- Diverter switches water between rainhead and handshower
- For use with Kohler® rainheads and handshowers (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18-3/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in