WaterTile® Single Function Body Spray in Oil Rubbed Bronze

Part #K8002-2BZ  |  Item #4336585  |  Manufacturer Part #8002-2BZ

$248.97 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function 54-nozzle body spray delivers a soothing spray
  • Fully adjustable spray face pivots for targeted hydromassage
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Low-profile design complements any decor
  • Kohler finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: WaterTile®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-5/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Arm Mount

Height: 4-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-7/8 in

NSF Certified: No

Showerhead Function: Single

Spray Type: Soothing

Trim Only: No

WaterSense Labeled: No