Single Function Body Spray in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Oil Rubbed Bronze

  • Fast #
  • Part #K8014-2BZ
  • Item #4336948
  • Manufacturer Part #8014-2BZ
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 80 Psi pressure rating
  • 4-7/8 in diameter
  • Round type
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA 125.1
Collection:
WaterTile®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
4-7/8 in
Faucet Material:
Metal
Faucet Mount:
Arm Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
4-7/8 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Soothing
WaterSense Labeled:
No
Width:
2-1/4 in