WaterTile® Single Function Body Spray in Vibrant Polished Nickel

Part #K8002-SN  |  Item #2396498  |  Manufacturer Part #8002-SN

$306.64 EACH

Color/Finish: Vibrant® Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 288

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-function 54-nozzle bodyspray delivers a soothing spray
  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any decor
  • MasterClean™ sprayface is easy-to-clean
  • Flow rate: 2.5 gpm

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: WaterTile®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Arm Mount

Height: 4-7/8 in

IAPMO Listed: No

Length: 2-5/8 in

NSF Certified: No

Showerhead Function: Single

Spray Type: Soothing

Trim Only: No

WaterSense Labeled: No