Single Function Showerhead in Vibrant® Brushed Bronze
WaterTile® Single Function Showerhead in Vibrant® Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low-profile design complements any decor
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Panel utilizes an integrated system of four 22-nozzle, fully adjustable spray heads for stimulating hydrotherapy
- 1/2 in NPT connections
- 0.6 gpm maximum flow rate from each spray head for a maximum combined flow of 2.4 Gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 2-5/8 in
- Diameter:
- 9-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- GSA Approved:
- No
- Height:
- 9-7/8 in
- IAPMO Listed -:
- No
- Length:
- 8-9/16 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 0.6 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 9-7/8 in