@ *CVR* *TOUC 3.50 GPF WAVE HEC FLU
Wave @ *CVR* *TOUC 3.50 GPF WAVE HEC FLU
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended for service sink installations with top spud coupling connection
- Flow rate: 3.5 gpf
- Powered by the 30 year hybrid energy system
- Fixture-mount design
- Chloramine resistance on all rubber components exposed to waterway
- Material: Solid metal
- Activation distance is factory set - no adjustments on site
- Piston valve technology offers reliable and accurate flushing performance across pressures
- Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- Height:
- 16-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Chloramine, Rubber, Cast Iron
- Material Type:
- NH 24
- Overall Depth:
- 5 in
- Overall Height:
- 16-3/4 in
- Overall Length:
- 5 in
- Overall Width:
- 5 in
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Style:
- Modern
- Type:
- K7559-CP
- Width:
- 5 in
- cUPC Certified:
- Yes