Exposed Wave Flushometer in Polished Chrome
Wave Exposed Wave Flushometer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended for urinal installations with top spud coupling connection
- Flow rate: 0.5 gpf
- Powered by the 30 year hybrid energy system
- Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
- Chloramine resistance on all rubber components exposed to waterway
- Manual courtesy flush button
- Activation distance is factory set - no adjustments on site
- Piston technology offers reliable and accurate performance across pressures
- Twenty-four hour sentinel flush keeps trapway fresh
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B64, CSA B125.3, CSA B125.1
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/2 in
- Material:
- Chloramine, Rubber, Cast Iron
- Material Type:
- NH 24
- Power Source:
- Electric
- Type:
- K7526-CP
- WaterSense Labeled:
- Yes
- Width:
- 5 in