Polished ChromeWashout 1.0 gpf Urinal Flushometer
Wave Polished ChromeWashout 1.0 gpf Urinal Flushometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects electronic components with its waterproof shroud
- Serviceable without turning water supply off
- Wave
- Flow Rate: 1.0 gpf
- Provides even greater water savings by removing false actuations activates only when a hand is waved directly over the flushometer; the sensor eliminates random flushing that can be frightening for children
- Color/Finish: Polished Chrome
- Manual override flushes even if the batteries have expired
- Keeps trapway fresh through a 24-hour sentinal flush
- Includes 19V lithium battery
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B651, CSA B125.1, CSA B125.3, CSA B64
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Green Product:
- Yes, WaterSense
- Height:
- 16-1/2 in
- Length:
- 14.80 in
- Material:
- Brass
- Power Source:
- Battery
- WaterSense Labeled:
- Yes
- Width:
- 10-13/32 in