1.6 gpf Elongated Floor Mount Two Piece Toilet Bowl in White
Wellcomme™ Ultra 1.6 gpf Elongated Floor Mount Two Piece Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellcomme™ Ultra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pressure - High:
- 80
- Pressure - Low:
- 25
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/16 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- Yes