This product requires certification to purchase.

Elongated Toilet Bowl in White

KOHLER

Wellcomme™ Ultra Elongated Toilet Bowl in White

  • Fast #
  • Part #K96053-SSL-0
  • Item #7262787
  • Manufacturer Part #96053-SSL-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Wellcomme™ Ultra Elongated Toilet Bowl in White

  • Fast #
  • Part #K96053-SSL-0
  • Item #7262787
  • Manufacturer Part #96053-SSL-0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elongated and standard-height bowl
  • Antimicrobial finish inhibits the growth of mold, mildew, stains and odor-causing bacteria on the fixture surface
  • Ideal for healthcare and education installations
  • Top spud: 1-1/2"
  • Bedpan lugs
  • Trapway: 2-1/8"
  • Water surface: 10" x 7"
  • Range 1.1 to 1.6 gpf
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Bowl Height Range
15-16 in
Depth
26-3/8 in
Height
15-1/4 in
Length
28-3/8 in
Spud Size
1-1/2 in
Toilet Bowl Depth
26-3/8 in
Toilet Bowl Height
15-1/4 in
Toilet Bowl Width
14-7/8 in
Toilet Rough-In
10 in
Width
14-7/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Wellcomme™ Ultra
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
MA Approved
No
WaterSense Labeled
Yes
UPC
885612597809