1-Hole Beverage Faucet with Contemporary Design and Single Lever Handle in Vibrant Stainless
This product has been replaced by
Manufacturer Part #6665-VS
Wellspring® 1-Hole Beverage Faucet with Contemporary Design and Single Lever Handle in Vibrant Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout height: 8 3/4"
- Spout reach: 4 7/8"
- Wellspring
- Lever handle on right side
- Flow rate: 1.6 gpm @ 30 - 125 psi
- Not to be used to deliver hot water or with reverse osmosis filtration system
- Stainless steel hose
- High arch swing spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Wellspring®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.6 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-3/16 in
- Spout Reach:
- 4-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Trim Only:
- No
- Width:
- 2 in