1 gpf Classic Tank with Left Hand Trip Lever and Lock in Biscuit
Wellworth® 1 gpf Classic Tank with Left Hand Trip Lever and Lock in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes right-hand trip lever
- Includes tank locks
- Flow rate: 1 gpf
- Coordinates with other products in the Wellworth® collection
- Combines with the Kohler® K-5297 Highline® bowl to create a complete Kohler® K-5299-TR Highline® toilet
- Supply line not included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Kohler® K-5297 Highline® Bowl
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 13-7/8 in
- IAPMO Listed -:
- No
- Length:
- 7-47/50 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8 in