1.6 gpf Elongated Toilet in White

You last purchased this on
 
KOHLER

Wellworth® 1.6 gpf Elongated Toilet in White

  • Fast #
  • Part #K3978-T-0
  • Item #4117323
  • Manufacturer Part #3978-T-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.6 gpf Elongated Toilet in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Two piece toilet
  • Combination consists of the Kohler® K-4468-T tank and Kohler® K-4198 bowl
  • Coordinates with other products in the Wellworth® collection
  • Includes tank locks
  • Includes standard left-hand trip lever
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
29-1/4 in
IAPMO Listed -:
No
Length:
30 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No
Width:
18 in