Wellworth® 1.28 gpf Elongated Toilet in Almond with Right-Hand Trip Lever

Part #K3575-RA-47  |  Item #4108586  |  Manufacturer Part #3575-RA-47

Color/Finish: Almond

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Includes right-hand trip lever
  • Combination consists of the Kohler® K-4436-RA tank and Kohler® K-4198 bowl
  • Combination consists of the Kohler® K-4436-RA tank and Kohler® K-4198 bowl
  • Coordinates with other products in the Wellworth® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: Almond

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 28-1/4 in

IAPMO Listed: No

Length: 30 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Right-Hand

WaterSense Labeled: Yes

Width: 19-5/8 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access