DESCRIPTION

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Fully glazed trapway: 2-1/8"
  • Includes standard left-hand trip lever
  • Combination consists of the Kohler® K-4467 tank and Kohler® K-4198 bowl
  • Coordinates with other products in the Wellworth® collection

Kohler Wellworth® 1.28 gpf Elongated Toilet in White

K3998-0

Manufacturer Part #: 3998-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-1/4 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Type
K3998-0
WaterSense Labeled
Yes
Width
18 in

Print