Wellworth® 1.28 gpf Round Floor Mount Two Piece Toilet in White

Part #K3577-0  |  Item #4108528  |  Manufacturer Part #3577-0

$216.79 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Two piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Combination consists of the Kohler® K-4436 tank and Kohler® K-4197 bowl
  • Coordinates with other products in the Wellworth® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: No

Bowl Shape: Round

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Polished Chrome

Handle Type: Trip Lever

Height: 28-1/4 in

IAPMO Listed: No

Length: 27-1/2 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 14-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 19-5/8 in