1.0 gpf Toilet Tank in Black Black™
Wellworth® Classic 1.0 gpf Toilet Tank in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes standard left-hand trip lever
- Supply line not included
- Flow rate: 1 gpf
- Coordinates with other products in the Wellworth® collection
- Combines with the Kohler® K-5297 Highline® bowl to create a complete Kohler® K-5299 Highline® toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth® Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 13-7/8 in
- IAPMO Listed -:
- No
- Length:
- 7-15/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8 in