DESCRIPTION

  • Combines with the Kohler® K-4468 tank to create a complete Kohler® K-3978 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection
  • Elongated bowl offers added room and comfort
  • Seat not included

Kohler Wellworth® Elongated Toilet Bowl in Almond

K4198-47

Manufacturer Part #: 4198-47

Color/Finish

Almond

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Height Range
14-15 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
Kohler® K-3978 Wellworth® Toilet
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Wellworth®
Color Finish
Almond
Color Finish Category
Neutrals
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
14-1/2 in
IAPMO Listed
No
Length
28-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-1/2 in
Toilet Bowl Length
28-3/4 in
Toilet Bowl Width
15-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No
Width
15-1/2 in

Print

DOCUMENTS