Wellworth® Highline® Left-Hand Trip Lever in Titanium

Part #K9379-TT  |  Item #7200590  |  Manufacturer Part #9379-TT

$52.20 EACH
(Pricing is for Titanium)

Color/Finish: Titanium

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the following Wellworth® and highline two-piece toilets: Kohler® K-3999, Kohler® K-3979 Kohler® K-3889, Kohler® K-3949, Kohler® K-3998, Kohler® K-3978, Kohler® K-3948, Kohler® K-3997, Kohler® K-3977 and Kohler® K-3947
  • Coordinates with other products in the Wellworth® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: K-3999, K-3979, K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947 Two-piece Toilets

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Wellworth® Highline®

Color Finish: Titanium

Color Finish Category: Silver Tones

Depth: 9/16 in

GSA Approved: No

Handle Type: Trip Lever

Height: 9/16 in

IAPMO Listed: No

Length: 3-1/4 in

Material: Metal

Origin: Domestic

Style: Contemporary

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Width: 1-1/4 in