Wellworth® Left-Hand Trip Lever in White

Part #K9380-L-0  |  Item #3979735  |  Manufacturer Part #9380-L-0

$55.39 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 450
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Left-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-3575 and Kohler® K-3577 Wellworth® classic toilets
  • Coordinates with other products in the Wellworth® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: K-3575 and K-3577 Classic Toilets

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Wellworth®

Color Finish: White

Color Finish Category: Whites

Handle Type: Left Hand Trip Lever

IAPMO Listed: No

Length: 3-3/16 in

Trip Lever Location: Left-Hand

WaterSense Labeled: No

Width: 13/16 in