Kohler

Whirlpool Neckjets Remote Control in Grey

Part #K1705-NA  |  Manufacturer Part #1705-NA

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Kohler® experience whirlpools with neckjets or BubbleMassage™
  • Includes stand

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Experience Whirlpools with Neckjets or BubbleMassage™

GSA Approved: No

IAPMO Listed: No

Length: 17-4/5 in

Width: 7-9/10 in