Whirlpool Remote Control in Grey
Whirlpool Remote Control in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes stand
- Floating remote control is waterproof
- For use with Kohler® experience whirlpools without neckjets
- Kohler® experience whirlpools create a sensory sanctuary where you can relax, rejuvenate and renew
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Experience Whirlpools Without Neckjets
- Color Finish Name:
- Grey
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- Width:
- 3 in