White Tube

You last purchased this on
 
KOHLER

White Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

White Tube

  • Fast #
  • Part #K74619
  • Item #604081
  • Manufacturer Part #74619
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
54 in
WaterSense Labeled:
No
Width:
30-1/4 in