DESCRIPTION

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Decked oval shape creates a graceful and spacious bathing experience
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain

Kohler Windward® 60 x 42 in. Acrylic Drop-In Whirlpool with Left Hand Drain in White

K1112-L-0

Manufacturer Part #: 1112-L-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Oval
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Windward®
Cord Length
2 ft
Drain Location
Left
Height
22-1/4 in
Installation Type
3 Wall Alcove
Number Of Jets
6
Overall Width
42 in
UL Listed
Yes
Volts
120V

Print