72 x 42 in. Soaker Alcove Bathtub Right Drain in Biscuit

You last purchased this on
 
KOHLER

Windward® 72 x 42 in. Soaker Alcove Bathtub Right Drain in Biscuit

  • Fast #
  • Part #K1115-RA-96
  • Item #2846711
  • Manufacturer Part #1115-RA-96
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Windward® 72 x 42 in. Soaker Alcove Bathtub Right Drain in Biscuit

This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Generous 6' length provides spacious bathing for up to two people
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Decked oval shape creates a graceful and spacious bathing experience
  • Right-hand drain location
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Integral apron
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
55 in
Basin Shape:
Oval
Basin Width:
23-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
78.5 gal
Collection:
Windward®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
21 in
Overall Length:
72 in
Overall Width:
42 in
Overflow Type:
Round
Size:
72 in x 42 in x 21 in
Soaking Depth:
15 in
UL Listed:
No
Weight:
100 lb
cUPC Certified:
No