72 x 42 in. Whirlpool Alcove Bathtub Right Drain in Biscuit
Windward® 72 x 42 in. Whirlpool Alcove Bathtub Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Decked oval shape creates a graceful and spacious bathing experience
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Right-hand drain
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Molded lumbar support and armrests offer extra comfort while bathing
- Generous 6' length provides spacious bathing for up to two people
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5, 15
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 55 in
- Basin Shape:
- Oval
- Basin Width:
- 23-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5
- Capacity:
- 78.5 gal
- Collection:
- Windward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 22-1/4 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Pump Location:
- Left
- Size:
- 72 in x 42 in
- Soaking Depth:
- 15 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Weight:
- 132 lb
- cUPC Certified:
- No