Left Hand Side Sink Rack Stainless Steel
Woodfield® Left Hand Side Sink Rack Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Fits in the left bowl of the Kohler® K-5839 Woodfield® kitchen sink
- Rubber feet provide added protection
- Rack is raised 2" to create a shallow depth option when in use
- Dishwasher safe
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-5839 Woodfield® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Woodfield®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13-3/8 in
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Length:
- 13 in
- Material:
- Stainless Steel
- Width:
- 9-1/2 in