.83 Ton R-410A 10000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #DRCAC101XNA1
.83 Ton R-410A 10000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Window venting installation kit included ensuring the set up is easy along with saving you time and money
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go
- Designed to fit windows from 15-1/2 in. to 16-1/4 in. width making this ideal for consumer's that have really narrow windows
- Digital display with dehumidifier take advantage of the unit's control panel with digital display and three (3) fan speeds to easily control airflow
- The air conditioner offers several energy-saving features, such as check filter alert, thermostat-controlled operation, sleep mode and more
- Its sleep mode will ensure you're resting comfortably while helping save on costly energy bills
- Versatile non-permanent installation for short term or long term use
- Electronic touch control panel allows for easy adjustments and temperature monitoring
- Plug type: NEMA 5-15P
Specifications
- AMP:
- 8.5
- ANSI:
- ANSI 484
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 10000 Btu/h
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Cord Length:
- 72 in
- Depth:
- 23-1/2 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 20-7/8 in
- Indoor Outdoor:
- Indoor
- MA Approved -:
- No
- MBH:
- 10
- Max CFM:
- 324 cfm
- Moisture Removal:
- 55.8
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Programmability:
- Programmable
- Refrigerant:
- R-410A
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- .83 Ton
- UL Listed:
- UL 484
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 961 W
- Weight:
- 76.9 lb
- Width:
- 14-1/2 in