1 Ton R-410A 14000 Btu/h Room Air Conditioner
1 Ton R-410A 14000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All required tubing and window venting installation kit included
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
- Versatile non-permanent installation for short term or long term use
- Window size must have a minimum width of 26.5" and maximum width of 48"
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
Specifications
- AMP:
- 11.8
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 14000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/8 in
- EER:
- 8.9
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 30-7/16 in
- Installation Type:
- Portable
- MBH:
- 14
- Power Source:
- Electric
- Product Type:
- Portable Air Conditioner
- Refrigerant:
- R-410A
- Temperature Range:
- 62 to 88 Deg F
- Tonnage:
- 1 Ton
- Type:
- KPAC1402W
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1575 W
- Weight:
- 71 lb
- Width:
- 18-1/16 in