11 in. 12 Bottles Wine Cooler in Stainless Steel

You last purchased this on
 
Koldfront

11 in. 12 Bottles Wine Cooler in Stainless Steel

  • Fast #
  • Part #KTWR121SS
  • Item #7078160
  • Manufacturer Part #TWR121SS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Koldfront

11 in. 12 Bottles Wine Cooler in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
  • Designedfor Freestanding Application's such as kitchens and open spaces.
  • Slim 11-inch width for installation in more compact spaces.
  • Even cooling throughout ensuring that your designated white or red wine remains chill
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Soft Interior Lighting displaying your bottles in a delicate, non-intrusive light
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.95
CEC Compliant:
Not for Sale in CA
Capacity:
12 Bottles
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21-1/2 in
Energy Star Compliant:
No
Height:
25-14/24 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
MA Approved -:
No
Maximum Temperature:
64
Minimum Temperature:
52
Number of Shelves:
5
Power Source:
Electric
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
52 to 64 Deg F
UL Listed:
UL 250
Volts:
115V
WaterSense Labeled:
No
Width:
11 in