14 in. 24 Bottles Wine Cooler in Stainless Steel/Black
14 in. 24 Bottles Wine Cooler in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24-Bottle Capacity for standard 750 ml Bordeaux wine bottles
- Designedfor Freestanding Application's such as kitchens and open spaces.
- Slim 14-inch width for installation in more compact spaces.
- Built-in Door Lock allowing you to secure your beverages from unauthorized access.
- Soft Interior Lighting displaying your bottles in a delicate, non-intrusive light.
- Dual Zone Operation allowing tochill both red and white wine.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.4
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 24 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 33-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Maximum Temperature:
- 66
- Minimum Temperature:
- 46
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 46 to 66 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 48 lb
- Width:
- 14 in