18500 BTU Window Air Conditioner with Supplemental Heat
This product has been replaced by
Manufacturer Part #DRWHC182XNA1
18500 BTU Window Air Conditioner with Supplemental Heat
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Window venting installation kit included ensuring the set up is easy along with saving you time and money!
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
- Window size must have a minimum width of 31" and maximum width of 42"giving this the versatility your home needs.
- Two year warranty
- Twenty-four hour timer
- Supplemental heater included in order to aid existing heat sources within the room that it is in.
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
Specifications
- AMP:
- 20
- ANSI:
- ANSI 484
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18500 Btu/h
- BTU Heat Rating:
- 16000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-3/8 in
- EER:
- 10.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Heating Watts:
- 4800
- Height:
- 17-15/16 in
- Installation Type:
- Window Mount
- MA Approved -:
- No
- MBH:
- 18.5
- Plug Type:
- 6-30P
- Power Source:
- Electric
- Product Type:
- Window Air Conditioner
- Refrigerant:
- R-410A
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 484
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Watts:
- 4800 W
- Weight:
- 117.5 lb
- Width:
- 23-5/8 in