8000 BTU Cool Only Window Air Conditioner
This product has been replaced by
Manufacturer Part #DRWAC081XNA1
8000 BTU Cool Only Window Air Conditioner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Window venting installation kit included ensuring the set up is easy along with saving you time and money!
- Included remote control allowing you to comfortably control your desired cooling temperature on the go!
- Window size must have a minimum width of 23" and maximum width of 36"giving this the versatility your home needs.
- Versatile non-permanent installation for short term or long term use.
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
Specifications
- AMP:
- 6.43
- ANSI:
- ANSI 484
- BTU:
- 8000
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- For Sale in CA
- Cord Length:
- 6-1/2 ft
- Depth:
- 15-3/4 in
- EER:
- 12
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 13-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Window Mount
- MA Approved -:
- No
- MBH:
- 8
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Window Air Conditioner
- Refrigerant:
- R-32
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- .67 Ton
- UL Listed:
- UL 484
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 46.9 lb
- Width:
- 18-9/16 in