.83 Ton R-410A 10000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #DRTHC102XNA1
.83 Ton R-410A 10000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go
- Electronic touch control panel allows for easy adjustments and temperature monitoring
- A wall sleeve kit is required for proper installation (sold separately)
- Manufacturer warranty: 2 year parts & labor
- Three fan speeds offer the perfect setting for any situation
- Includes remote for unprecedented ease of use
- Wall size must have a minimum width of 25-1/2 in. and 15-1/4 in. height
- Less obtrusive design compared to a window unit's that stick out of your window
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 4.6
- ANSI:
- ANSI 484
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 10000 Btu/h
- BTU Heat Rating:
- 10600 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Cord Length:
- 78 in
- Decibel Rating (dB):
- 59 dB
- Dehumidification:
- 2.3
- Depth:
- 20-3/8 in
- Display Type:
- Digital
- EER:
- 9.6
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Heating Watts:
- 3450
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Through The Wall
- MA Approved -:
- No
- MBH:
- 10
- Max CFM:
- 293 cfm
- Maximum Temperature:
- 86
- Moisture Removal:
- 55.8
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Programmability:
- Programmable
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- .83 Ton
- UL Listed:
- UL 484
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Watts:
- 1042 W
- Weight:
- 70.5 lb
- Width:
- 24-1/4 in