1/2 in. Replacement Blade for Hubbard Jointer
1/2 in. Replacement Blade for Hubbard Jointer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Polished
- Diameter:
- 1/2 in
- Length:
- 3-1/8 in
- Material:
- Steel