1-3/4 x 72 in. Aluminum Threaded Bull Float Handle
1-3/4 x 72 in. Aluminum Threaded Bull Float Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Bull Float
- Diameter:
- 1-3/4 in
- Handle Length (in):
- 72 in
- Handle Material:
- Aluminum
- Length:
- 72 in
- Tool Type:
- Handle