12-3/8 x 1-3/4 in. Adapter
12-3/8 x 1-3/4 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1-3/4 in
- Length:
- 12-3/8 in
- Material:
- Aluminum
- Tool Type:
- Button to Female Thread Adapter