24 oz. Bricklayer Hammer
24 oz. Bricklayer Hammer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Brick, Stone
- Hammer Type:
- Brick
- Handle Material:
- Wood
- Head Material:
- Steel
- Head Weight:
- 1.5 lb
- Length:
- 11-1/4 in
- Weight:
- 24 oz