6 x 4 in. Outside Curb and Sidewalk Tool with 1/2 in. Radius and ProForm Soft Grip Handle
Annapolis 6 x 4 in. Outside Curb and Sidewalk Tool with 1/2 in. Radius and ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete, Curbs
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 4 in
- Cartridge Type:
- Hot and Cold, Ceramic
- Collection:
- Annapolis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Polished Brass
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 15-1/2 in
- Length:
- 6 in
- Material:
- Steel
- Spout Height:
- 11-3/8 in
- Spout Reach:
- 10-1/2 in
- Tool Type:
- Outside Curb & Sidewalk Tool
- Width:
- 4 in