7 x 4 x 36 in. Chamfer Tube Bronze Edger with ProForm Soft Grip Handle
Litze 7 x 4 x 36 in. Chamfer Tube Bronze Edger with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Width (in):
- 4 in
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-19/100 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 1-1/2 in
- Length:
- 7 in
- Material:
- Brass
- Maximum Height:
- 1-1/2 in
- Tool Type:
- Edger
- Width:
- 4 in