7/16 in - 9/16 in Bolt Cutter
7/16 in - 9/16 in Bolt Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Cutting Capacity:
- 7/16 in - 9/16 in
- Handle Material:
- Rubber
- Length:
- 36 in
- Tool Type:
- Bolt Cutter